![pannk688migq](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268739124.jpg?preset=medium)
PANDUIT NK688MIG-Q NetKey Cat 6 Punchdown Jack (25/Pack), International Gray
Description
The NetKey® Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is international gray and includes 25 per package.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Category 6 UTP Jack Module | Type | RJ45, Unshielded, Universal, Keystone, 8-Wire |
Cable Type | Category 6 | Number of Positions | 8 |
Termination Style | Punchdown | Contacts | 50 µin Gold Plated |
Color | International Gray | Cable Size | 26-22 AWG |
Frequency Rating | Up to 250 MHz | Contact Resistance | 100 O |
Material | ABS/Polycarbonate | Temperature Rating | -10 to 65 °C |
Dimensions | 0.645 in W x 1.16 in D x 7/8 in H | Environmental Conditions | 14 °F |
For Use With | T568A/T568B Cable | Standards | Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E, Meets ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, IEEE 802.3af/802.3at, 802.3bt Type 3 and Type 4, cULus Listed, UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant |
Application | 10BASE-T, 100BASE-T, 1000BASE-T Ethernet, 4/16 Token Ring, Voice Over Internet Protocol (VoIP) | UPC | 074983997176 |
Packages
25 - UNIT - (25) |