![pannk688miw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268739098.jpg?preset=medium)
PANDUIT NK688MIW 8-Position 8-Wire NetKey Category 6 UTP Punchdown Jack Module, Off White
Description
Category 6/Class E, 8-position keystone jack module terminates unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable. Punchdown tool properly terminates each conductor for optimum performance. Universal label is color-coded T568A and T568B wiring schemes. Applications include:- Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Token Ring 4/16- Voice over internet protocol (VoIP)
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Category 6 UTP Jack Module | Type | RJ45, Unshielded, Universal, Keystone, 8-Wire |
Cable Type | Category 6 | Number of Positions | 8 |
Termination Style | Punchdown | Contacts | 50 µin Gold Plated |
Color | Off White | Cable Size | 26-22 AWG |
Frequency Rating | Up to 250 MHz | Contact Resistance | 100 O |
Material | ABS/Polycarbonate | Temperature Rating | -10 to 65 °C |
Dimensions | 0.645 in W x 1.16 in D x 7/8 in H | Environmental Conditions | 14 °F |
For Use With | T568A/T568B Cable | Standards | Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E, Meets ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, IEEE 802.3af/802.3at, 802.3bt Type 3 and Type 4, cULus Listed, UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant |
Application | 10BASE-T, 100BASE-T, 1000BASE-T Ethernet, 4/16 Token Ring, Voice Over Internet Protocol (VoIP) | UPC | 074983574681 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |