Abbotsford
pannk688mor

PANDUIT NK688MOR NetKey® Cat 6 UTP RJ45 Punchdown Keystone Jack Module, Orange

Price $11.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK688MOR
Documents Documents

Description

The NetKey® Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is orange.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Category 6 UTP Jack Module Type 8-Wire, Keystone, Unshielded
Cable Type Category 6 Number of Positions 8
Termination Style Punchdown Contacts Gold Plated
Color Orange Cable Size 26-22 AWG
Frequency Rating Up to 250 MHz Contact Resistance 100 O
Material ABS/Polycarbonate Insulation Resistance > 500 MO
Plug Insertion Life > 2500 Mating Cycles Temperature Rating -10 to 65 °C
Dimensions 0.645 in W x 1.16 in D x 7/8 in H Environmental Conditions < 40 mO Humidity, < 40 mO Thermal Shock
For Use With T568A/T568B Cable Standards ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E, Meets with ANSI/TIA-1096-A, IEC 60603-7 and IEC 60512-99-001, IEEE 802.3af/802.3at, 802.3bt, NEMA Type 3 and Type 4 Rated, UL 1863 and CAN/CSA-C22.2 UL File Number E129886 RoHS Compliant
Application For Ethernet 10BASE-T, 100BASE-T (Fast Ethernet) and 1000BASE-T (Gigabit Ethernet), 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Token Ring 4/16, Voice Over Internet Protocol (VoIP) UPC 074983574766

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok