![pannk688morq](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268739107.jpg?preset=medium)
PANDUIT NK688MOR-Q 8-Position 8-Wire NetKey™ Category 6 UTP Jack Module (25/Pack), Orange
Description
Bulk pack of 25, Category 6, 8-position, 8-wire, keystone punchdown jack modules. Orange.Category 6/Class E, 8-position keystone jack module terminates unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable. Punchdown tool properly terminates each conductor for optimum performance. Universal label is color-coded T568A and T568B wiring schemes.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Cat 6 UTP Jack Module | Type | RJ45, Unshielded, 8-Wire, Keystone |
Cable Type | Category 6 | Number of Positions | 8 |
Termination Style | Punchdown | Contacts | Copper |
Color | Orange | Material | ABS/Polycarbonate |
Insulation Resistance | > 500 mO | Temperature Rating | -10 to 65 °C |
Dimensions | 0.645 in W x 1.16 in D x 7/8 in H | Standards | ANSI/TIA-568-C.2, ISO 11801 Class E, RoHS Compliant |
Application | Unshielded | UPC | 074983717590 |
Packages
25 - UNIT - (25) |