![pannk688mylq](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268739123.jpg?preset=medium)
PANDUIT NK688MYL-Q 8-Position 8-Wire NetKey Category 6 Punchdown Jack Module (25/Pack), Yellow
Description
Bulk pack of 25, Category 6, 8-position, 8-wire, keystone punchdown jack modules. Yellow.Category 6/Class E, 8-position keystone jack module terminates unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable. Punchdown tool properly terminates each conductor for optimum performance. Universal label is color-coded T568A and T568B wiring schemes. Applications include:- Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Token Ring 4/16- Voice over internet protocol (VoIP)
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Category 6 UTP Jack Module | Type | 8-Wire, Keystone, Unshielded |
Cable Type | Category 6 | Number of Positions | 8 |
Termination Style | Punchdown | Contacts | Gold Plated |
Color | Yellow | Cable Size | 26-22 AWG |
Frequency Rating | Up to 250 MHz | Contact Resistance | 100 O |
Material | ABS/Polycarbonate | Insulation Resistance | > 500 MO |
Plug Insertion Life | > 2500 Mating Cycles | Temperature Rating | -10 to 65 °C |
Dimensions | 0.645 in W x 1.16 in D x 7/8 in H | Environmental Conditions | < 40 mO Humidity, < 40 mO Thermal Shock |
For Use With | T568A/T568B Cable | Standards | ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E, Meets with ANSI/TIA-1096-A, IEC 60603-7 and IEC 60512-99-001, IEEE 802.3af/802.3at, 802.3bt, NEMA Type 3 and Type 4 Rated, UL 1863 and CAN/CSA-C22.2 UL File Number E129886 RoHS Compliant |
Application | For Ethernet 10BASE-T, 100BASE-T (Fast Ethernet) and 1000BASE-T (Gigabit Ethernet), 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Token Ring 4/16, Voice Over Internet Protocol (VoIP) | UPC | 074983997169 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) | 250 - UNIT - 250 |