![gefic086glm104](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/192796768.jpg?preset=medium)
EMERSON IC086GLM104 Industrial 14-Port PROFINET Managed Gigabit Ethernet Switch
Description
Ethernet switches designed for plant process areas must work in harsh environments subject to temperature extremes, humidity, and vibration. By replacing proprietary networks with an Ethernet LAN and PACSystems Ethernet switches, industrial companies can improve network reliability and simplify deployment.
Specifications
Brand Name | Emerson | Item Name | Ethernet Switch |
Type | Industrial | Temperature Rating | -40 to 70 °C |
Environmental Conditions | 5 - 95% Non-Condensing Operation Humidity | Standards | UL Listed, CSA C22, EN61010-1, CE Certified |
Packages
1 - UNIT - 1 |