![hubhj6ab25](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139410534.jpg?preset=medium)
HUBBELL HJ6AB25 Hubbell Jack, Keystone, Cat 6A, Universal, Blue, 25/Pack
Description
NEXTSPEED® Ascent category 6A component compliant jack. Third party component compliant performance provides significant headroom over TIA and ISO standards. Beryllium copper nose contact with precious metal plating over nickel under-plating. Contact performance confirmed over the full range of TIA plug deflection limits.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Work Area, NextSpeed® |
Item Name | Category 6a Ascent Keystone Jack | Type | NEXTSPEED Ascent Category 6A Jacks |
Cable Type | Category 6A | Termination Style | Insulation Displacement |
Contacts | Beryllium Copper | Color | Blue |
Voltage Rating | 1000 V RMS, 1414 VDC | Contact Resistance | 100 O |
Finish | Smooth | Insertion Loss | Per TIA |
Temperature Rating | Per TIA | Environmental Conditions | Indoor Dry unless Protected by Additional Means |
Standards | ANSI/TIA-568-C.2 | Application | Telephone and Data Distribution Jack |
UPC | 662620214153 |
Packages
1 - UNIT - 1 |