![panfp6x88mtgx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324827780.jpg?preset=medium)
PANDUIT FP6X88MTG-X TX6A Category 6A UTP Field Term RJ45 Plug Straight (10/Pack)
Description
TX6A, Category 6A UTP Field Term RJ45 Plug is a simple-to-attach plug for field termination of 4-pair unshielded twisted pair cable. Provides Category 6A,Category 6 and 5e systems.
Specifications
Brand Name | Panduit | Sub Brand | TX6A™ |
Item Name | UTP Field Termination Plug | Type | Unshielded, RJ45, 8-Wire |
Cable Type | Category 6A, Solid or Stranded | Number of Positions | 8 |
Termination Style | TG | Color | Black |
Cable Size | 26-22 AWG | Contact Resistance | 100 O |
Material | Polycarbonate | Temperature Rating | -40 to 75 °C |
Degree of Protection | IP20 | Dimensions | 0.53 in W x 1-1/2 in D x 0.74 in H |
Environmental Conditions | -40 °F | Includes | EGPT Termination Tool |
Standards | Exceeds ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA, Meets ANSI/TIA-1096-A (Formerly FCC Part 68), IEC 60603-7, IEC 60529 (IP20), RoHS Compliant, IEEE 802.3af/802.3at (PoE/PoE+) and 802.3bt Type 3 and Type 4 (PoE++), UL 1863, 2043, 2011/65/EU, UL 94 V-0 | Application | For Connecting the Increasing Number of Network Powered Devices Requiring a Plug Connection to the Network and Where Field Attachment of the Plug to UTP Cable is Desired |
UPC | 613056308510 |
Packages
10 - UNIT - (10) |