![pannk6x88mgr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268737986.jpg?preset=medium)
PANDUIT NK6X88MGR 8-Position 8-Wire NetKey Category 6A Punchdown Jack Module, Green
Description
NetKey Category 6A Punchdown Jack Modules provide a cost effective medium for ensuring that network bandwidth needs are easily met today and tomorrow. The NetKey Solution helps organizations efficiently and reliably meet data transmission needs. With certified performance to ISO 11801 and ANSI/TIA-568-C.2 Category 6A component standards, this system will support high bandwidth applications such as those required by education, healthcare, finance, and banking.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Category 6a Punchdown Jack Module | Type | Unshielded |
Cable Type | Category 6A | Number of Positions | 8 |
Termination Style | Punchdown | Color | Green |
Cable Size | 26-22 AWG | Material | ABS/Polycarbonate |
Temperature Rating | -10 to 65 °C | Dimensions | 1.16 in L |
Standards | Buy American Compliant, RoHS Compliant | Application | For Education, Healthcare, Finance and Banking |
UPC | 074983722242 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |