Abbotsford
hubsfhc14bk

HUBBELL SFHC14BK Keystone Female-Female HDMI Feed Thru 1.4, Black

Price $53.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:SFHC14BK
Documents Documents

Description

Feed thru HDMI keystone, color black.

Specifications

Brand Name Hubbell Sub Brand Copper Solutions
Item Name HDMI Keystone Coupler with Indication Plate Type Feed-Through
Color Black Contact Resistance Per TIA
Finish Matte Insertion Loss Per TIA
Mounting Type Snap Temperature Rating Per TIA
Environmental Conditions Indoor Dry unless Protected by Additional Means Standards TIA/EIA-568
Application HDMI, V 1.4, A/A UPC 662620306698

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok