
PASS & SEYMOUR ON-Q AC2101 HDMI Hinged Coupler, Black
Description
This flexible connector extends the length of the HDMI connection and includes a hinge for superior cable management.FEATURES AND BENEFITS:- RoHS Conformant- Hinged action minimizes cable bending for better cable management- Supports the connection of two High Speed HDMI with Ethernet cables- Gold plated contacts for maximum signal transfer- Supports all 3D TV transmission standards
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | HDMI Coupler | Type | Swivel Action |
Impedance | 3 O | Frequency Rating | 340 MHz |
Includes | 19 Pin, 180° Swivel Action Coupler | Application | For Residential, Supports High Speed HDMI with Ethernet Cable |
UPC | 804428067054 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 |