Abbotsford
pasac5erj45cm1

PASS & SEYMOUR AC5ERJ45CM1 Cat 5e RJ45 Data Coupler Insert, Magnesium

Price $19.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC5ERJ45CM1

Description

Keystone insert supports high-speed Cat 5e connections.FEATURES AND BENEFITS:• Pair with a 1-Port, 2-Port, or 4-Port adorne frame for use in any adorne wall plate.• Shown in a magnesium finish. Also available in white.• Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.• adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.• Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Module Type Category 5e RJ45 Data Coupler Insert, Magnesium
Color Magnesium Material Thermoplastic
Standards cULus Listed, RoHS Compliant, UL Listed Application Commercial and Residential Applications
UPC 804428065258

Packages

1 - UNIT - 1 4 - UNIT - 4