Abbotsford
pasachdmim1

PASS & SEYMOUR ACHDMIM1 HDMI Keystone Coupler, Magnesium

Price $41.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ACHDMIM1

Description

Keystone insert supports high-speed HDMI with Ethernet connections.FEATURES AND BENEFITS:• Pair with a 1-Port, 2-Port, or 4-Port adorne frame for use in any adorne wall plate.• Shown in a magnesium finish. Also available in classic white.• Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.• adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.• Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Module Type HDMI Keystone Coupler, Magnesium
Color Magnesium Material Thermoplastic
Standards cULus Listed, RoHS Compliant Application Commercial and Residential Applications
UPC 804428065395

Packages

1 - UNIT - 1 4 - UNIT - 4