Abbotsford
wag750375

WAGO 750-375 3rd Generation Advanced Fieldbus Coupler PROFINET IO

Price $891.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:750-375

Description

This fieldbus coupler connects the WAGO I/O System 750 to PROFINET IO (open, real-time Industrial ETHERNET automation standard).The coupler identifies the connected I/O modules and creates local process images for maximum two I/O controllers and one I/O supervisor according to preset configurations. This process image may include a mixed arrangement of analog (word-by-word data transfer) or complex modules and digital (bit-by-bit data transfer) modules.The fieldbus coupler operates as an I/O device in the network. It features an integrated 2-port switch, simplifying the creation of a line structure without additional network components.The device name can be assigned via DCP protocol or a default name can be instantiated via DIP switch.

Specifications

Color Gray Mounting Type DIN-35 Rail
UPC 050821687430

Packages

1 - UNIT - 1