HUBBELL HXJ3B Hubbell HXJ3B XCelerator Series RJ Jack, CAT3, 8 Position, Universal 586A/B Wiring, Blue (Pack of 25)
Description
Jack xcelerator category 3, color blue.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Xcelerator™ |
Item Name | Keystone Jack | Type | RJ45, HXJ, Standard |
Cable Type | Category 3 | Number of Positions | 8 |
Termination Style | A/B Universal, 110 IDC | Contacts | 50 Micron Gold Plated Beryllium Copper Nose, 100 Micron Tin Plated Phosphor Bronze IDC |
Color | Blue | Cable Size | 22-26 AWG Solid |
Number of Contacts | 8 | Contact Resistance | 100 Ohm |
Material | High Impact Thermoplastic | Finish | Smooth |
Insertion Loss | Per TIA | Environmental Conditions | UL 94 Requirements, V0 Rated Flammability |
Standards | ANSI/TIA/EIA-568-B, UL 863, CSA Certified, FCC Part 68.5, Subpart F, IEC-60603-7, ISO 11801 Class C Compliant | Application | For Telephone and DSL |
UPC | 662620824857 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |