
HUBBELL HXJ6BK25 Hubbell Jack CAT6 Universal Module, Black
Description
Jack xcelerator category 6, color black. Quantity 25.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Xcelerator™ |
Item Name | USOC Keystone Jack | Type | RJ45, HXJ, Standard |
Cable Type | Category 6 | Number of Positions | 8 |
Termination Style | A/B Universal, 110 Insulation Displacement | Color | Black |
Cable Size | 26 - 22 AWG | Number of Contacts | 4 |
Voltage Rating | 1000 V RMS, 1414 VDC | Contact Resistance | 100 O |
Material | Beryllium Copper | Finish | Smooth |
Insertion Loss | Per TIA | Temperature Rating | Per TIA |
Environmental Conditions | Indoor Dry Unless Protected by Additional Means | For Use With | Flat Cables |
Standards | ANSI/TIA-568-C.2 | Application | Telephone and Data Distribution Jack |
UPC | 662620825335 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |