
HUBBELL HXJUW Hubbell XCELERATOR™ Jack, USOC 6-Pos., White
Description
XCELERATOR™ USOC 6-position modular jack with high impact thermoplastic housing, lexan stuffer cap and polypropylene dust cover. Universal Hubbell keystone design fits into all Hubbell iSTATION™ and Delivery Plus™ products. Termination towers provide easy pair splitting, simple lacing and fast punch-down.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Xcelerator™ |
Item Name | USOC Keystone Jack | Type | RJ45, HXJ, Standard |
Cable Type | Category 6 | Number of Positions | 8 |
Termination Style | 110 Insulation Displacement | Color | White |
Cable Size | 24 - 22 AWG | Number of Contacts | 4 |
Voltage Rating | 1000 V RMS, 1414 VDC | Contact Resistance | 100 O |
Material | Beryllium Copper | Finish | Smooth |
Insertion Loss | Per TIA | Temperature Rating | Per TIA |
Environmental Conditions | Indoor Dry Unless Protected by Additional Means | For Use With | Flat Cables |
Standards | ANSI/TIA-568-C.2 | Application | Telephone and Data Distribution Jack |
UPC | 662620824673 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |