HUBBELL SFFLCBK Blue LC Duplex Mount Flush Mount Keystone Adapter Phosphor Bronze (25/Pack), Black
Description
Fiber Snap-fit Flush LC Duplex Blue Phosphor Bronze Black.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel™ |
Item Name | Keystone Jack | Type | LC Duplex, Standard |
Termination Style | Data Port | Color | Black/Blue |
Material | Ceramic | Insertion Loss | 0.75 dB |
Mounting Type | Keystone/Snap-Fit | Plug Insertion Life | 500 Mating Cycles |
Return Loss | 55 dB Minimum | Temperature Rating | -40 to 75 °C |
Environmental Conditions | Indoor Only | Standards | TIA-604, TIA-568-C.3 |
Application | Data Connection Outlet | UPC | 662620552910 |
Packages
1 - UNIT - 1 |