HUBBELL SFFSCBK Blue SC Simplex Flush Mount Keystone Adapter Phosphor Bronze (25/Pack), Black
Description
SC Simplex Flush Mount Keystone Adapter Blue Phosphor Bronze (25/Pack), Black
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel™ |
Item Name | Keystone Jack | Type | SC Simplex |
Termination Style | Receptacle | Contacts | Phosphor Bronze |
Color | Black/Blue | Material | Phosphor Bronze Sleeves |
Insertion Loss | 0.75 dB | Mounting Type | Flush/Keystone/Snap-Fit |
Plug Insertion Life | 500 Mating Cycles | Return Loss | 26 dB Minimum |
Temperature Rating | 0 - 70 °C | Environmental Conditions | Indoor Only |
Standards | TIA-604, TIA-568-C.3 | Application | For Data Outlet |
UPC | 662620850931 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |