HUBBELL SFHC14W Hubbell Premise Wiring, Snap-Fit, Keystone, HDMI, 1.4A, A to A,Light Almond
Description
Feed thru HDMI keystone, color white.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Solutions |
Item Name | HDMI Keystone Connector with Imprint and Indication Plate | Type | HDMI |
Termination Style | Plug-in | Color | White |
Voltage Rating | 1000 V r/min, 1414 VDC | Amperage Rating | 1.4 A |
Contact Resistance | Per TIA | Material | Beryllium Copper |
Finish | Matte | Insertion Loss | Per TIA |
Mounting Type | Snap-On-Snap-Fit | Temperature Rating | Per TIA |
Environmental Conditions | Indoor Dry Unless Protected by Additional Means | Standards | TIA/EIA-568 |
Application | HDMI, V 1.4, A/A | UPC | 662620306704 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |