![onqwp1215wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331974949.jpg?preset=medium)
PASS & SEYMOUR WP1215-WH 3.5mm Keystone Coupler Insert, White
Description
This 3.5mm female-to-female stereo audio coupler insert allows users to connect mobile phones, media players, headphones, and infrared repeaters to their structured wiring systems. Quick and easy to install, this coupler fits in faceplates and blank patch panels.FEATURES AND BENEFITS:- RoHS Conformant- Gold-plated 3.5mm coupler insert- Feed-through design- Perfect for keystone patch panel application
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Keystone Coupler Insert | Color | White/Smooth |
Material | Phosphor Bronze Sleeve | Temperature Rating | -10 to 60 °C |
Dimensions | 0.7 in L x 4 in W x 6 in H | Standards | RoHS Compliant, cULus, UL, cUL Listed |
Application | For Round Cable | UPC | 804428008194 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 |