Abbotsford
onqwp1234la

PASS & SEYMOUR WP1234LA HDMI Keystone Insert/Coupler, Light Almond

Price $18.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP1234LA

Description

Distribute high quality video, audio and other communication needs with contemporary styling for commercial or residential applicationsFEATURES AND BENEFITS:- RoHS Conformant- HDMI (High Definition Multimedia Interface) connectors are ideal for high-definition video and audio devices- Rugged and durable construction- Keystone Insert- HDMI certified and supporting standard, enhanced and high-definition video (up to 1080p) along with 7.1 Surround Sound, 3D, Audio return channel, 100 megabit ethernet- Deep Color

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name HDMI Keystone Insert/Coupler Color Light Almond
Material High Impact Plastic Dimensions 1.55 in W x 0.89 in D x 0.638 in H
Standards RoHS Compliant Application For Commercial/Residential Applications
UPC 804428037859

Packages

10 - UNIT - (10) 60 - UNIT - 60 4320 - SKID -4320