
PASS & SEYMOUR WP124KWH 4k HDMI Keystone Insert, White
Description
The new HDMI coupler supports 4k at 60 hz. HDMI certified and supporting standard, enhanced and high-definition video (up to 4k) along with 7.1 Surround Sound, 3D, Audio return channel, 100 megabit ethernet.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Keystone Insert | Type | 4k HDMI |
Termination Style | Coupler | Color | White |
Material | ABS | Finish | Matte |
Temperature Rating | -14 to 140 °F | Application | Commercial,Residential |
UPC | 804428434504 |
Packages
10 - UNIT - 10 |