PASS & SEYMOUR WP3425IV 6P6C RJ25 Keystone Connector, Ivory
Description
This high quality insert is for use in any Keystone wall plate.FEATURES AND BENEFITS:• RoHS Compliant• Vertical design for easy punchdown termination.• Rear retention caps ensure secure wire termination.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Module | Type | RJ25 6-Position, 6-Conductor Telephone Connector |
Color | Ivory | Contact Resistance | 20 mO |
Material | Plastic | Finish | Plastic |
Insertion Loss | 0.01 to 0.4 (typical) dB | Temperature Rating | -10 to 60 °F |
Environmental Conditions | 10 - 93% | Standards | CSA Certified, cULus Listed, RoHS Compliant |
Application | Residential Applications | UPC | 804428024996 |
Packages
20 - UNIT - (20) | 120 - SKID - 120 | 7200 - SKID - 7200 |