
PASS & SEYMOUR WP3425-LA 6P6C RJ25 Keystone Connector, Light Almond
Description
This high quality insert is for use in any Keystone wall plate.FEATURES AND BENEFITS:• RoHS Compliant• Vertical design for easy punchdown termination.• Rear retention caps ensure secure wire termination.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Keystone Connector | Type | Keystone Insert |
Termination Style | Insulation Displacement | Color | Light Almond |
Material | High Impact Flame Retardant Plastic | Mounting Type | Wall Plate/Strap |
Dimensions | 0.87 x 0.67 x 1.1 in | For Use With | Round, Flat and Solid Core Cables |
Standards | ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990 | Application | Residential use |
UPC | 804428025009 |
Packages
20 - UNIT - (20) | 120 - UNIT - 120 |