
PASS & SEYMOUR WP3460BE Cat 6 RJ45 Keystone Connector, Blue
Description
This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Creates an Ethernet port• Connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs Rear retention caps ensure secure wire termination• Vertical design for easy punchdown termination• T658A and T568B wiring labels included• Meets Category 6 described in TIA/EIA-568-B.2• Insertion and extraction life is 750 Cycles Min• Jack housing is high-impact, flame resistant plastic, UL 94V-0• Spring wire is phosphor bronze alloy plated with 50 micro-inch of gold over 100 micro-inches of nickel
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Keystone Connector | Type | RJ45 |
Cable Type | Category 6 | Number of Positions | 8 |
Termination Style | A/B, Insulation Displacement | Color | Blue |
Cable Size | 24 - 22 AWG | Number of Contacts | 4 |
Material | High Impact Flame Retardant Plastic | Mounting Type | Wall Plate/Strap |
Dimensions | 0.87 x 0.67 x 1.29 in | For Use With | Round, Flat and Solid Core Cables |
Standards | ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990 | Application | Residential use |
UPC | 804428024415 |
Packages
20 - UNIT - (20) | 120 - SKID - 120 | 8640 - SKID - 8640 |