
PASS & SEYMOUR 8-Position Cat 6a Quick Connect RJ45 Keystone Insert, White
Description
Cat 6a Quick Connect RJ45 Keystone Insert
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Keystone Connector | Type | RJ45 Female, Quick Connect |
Cable Type | Category 6A | Number of Positions | 8 |
Color | White | Cable Size | 24-22 AWG |
Number of Contacts | 8 | Contact Resistance | 20 mO |
Material | High Impact Flame Retardant Plastic | Finish | Plastic |
Insertion Loss | 0.2 dB at 100 MHz | Insulation Resistance | 500 MO at 100 VDC |
Mounting Type | Keystone Opening, Wall Plate or Strap | Temperature Rating | 14 - 140 °F |
Dimensions | 0.76 x 0.67 x 1.21 in | Standards | IEEE 802.3an 10GBase-T, TIA 568-B.2-10 |
Application | For Residential Use | UPC | 804428068228 |
Packages
10 - UNIT - (10) |