PASS & SEYMOUR WP3475GY Cat 5e Quick Connect RJ45 Keystone Insert, Grey
Description
FEATURES AND BENEFITS:• RoHS Compliant• Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400)• RJ45 Inserts can be terminated with any 110 punchdown tool• Exceeds EIA/TIA 568A/B Cat 5e Performance Specifications• Cat5 Cable Rating: Cat5e• Humidity: 93% Maximum Noncondensing• Material: High Impact Plastic• Operating Temperature (Celsius): -10°C to 60°C• Performance Rating: Meets TIA/EIA-568-B.2-1 Cat.6 Short Link requirements• Product Fits Into: Keystone Cutout• Storage Temperature: -40°C to 70°C
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Category 5e Keystone Connector | Type | RJ45, Female |
Cable Type | Category 5e | Number of Positions | 8 |
Termination Style | A/B Quick Connect | Contacts | Spring Wire 50 µin 24K Hard Gold over 70 - 100 µin Nickel |
Color | Gray | Cable Size | 22 - 24 AWG |
Number of Contacts | 8 | Voltage Rating | 1000 V |
Contact Resistance | 2.5 MO | Material | Phosphor Bronze, High Impact Flame-Retardant Plastic Housing |
Finish | Smooth, Sn Alloy Plated, Gold and Nickel Plated Spring Wire | Insertion Loss | 0.01 - 0.4 (Typical) dB |
Insulation Resistance | 500 mO at 100 VDC | Plug Retention Force | 50 N |
Temperature Rating | 14 - 140 °F | Dimensions | 0.76 x 0.67 x 1.18 in |
Environmental Conditions | 0 - 93% RH Non-Condensing | Standards | CSA Certified, cULus Listed, RoHS Compliant, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0 |
Application | Residential | UPC | 804428036661 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 5040 - SKID -5040 |