
PASS & SEYMOUR WP3475LA10 Cat 5e Quick Connect RJ45 Keystone Insert (10/Pack), Light Almond
Description
FEATURES AND BENEFITS:• RoHS Compliant• Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400)• RJ45 Inserts can be terminated with any 110 punchdown tool• Exceeds EIA/TIA 568A/B Cat 5e Performance Specifications• Cat5 Cable Rating: Cat5e• Humidity: 93% Maximum Noncondensing• Material: High Impact Plastic• Operating Temperature (Celsius): -10°C to 60°C• Performance Rating: Meets TIA/EIA-568-B.2-1 Cat.6 Short Link requirements• Product Fits Into: Keystone Cutout• Storage Temperature: -40°C to 70°C
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Keystone Insert | Type | RJ45 Female |
Cable Type | Category 5E | Number of Positions | 8 |
Termination Style | A/B Quick Connect | Color | Light Almond |
Number of Contacts | 8 | Material | High Impact Flame Retardant Plastic |
Temperature Rating | -10 to 60 °C | Dimensions | 0.665 in W x 1.18 in D x 0.87 in H |
Environmental Conditions | 93% Maximum Non-Condensing | Standards | CAN/CSA-C22.2 No. 182.4-1990, UL Listed, RoHS Compliant, ANSI/UL 1863 |
Application | For Round and Flat Solid Core Cable | UPC | 804428025429 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 | 1104 - SKID - 1104 |