
PASS & SEYMOUR ON-Q WP3475-WH-100 Cat 5E Quick Connect RJ45 Keystone Insert (100/Pack), White
Description
FEATURES AND BENEFITS:- RoHS Compliant - Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400) - RJ45 Inserts can be terminated with any 110 punchdown tool - Exceeds EIA/TIA 568A/B Cat 5e Performance Specifications
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Keystone Connector | Type | RJ45, Female |
Cable Type | Category 5e | Number of Positions | 8 |
Termination Style | Quick Connect | Color | White |
Cable Size | 24 - 22 AWG | Number of Contacts | 8 |
Voltage Rating | 1000 V | Contact Resistance | 20 mO (Max, Spring Wire Contact) |
Material | Phosphor Bronze, High Impact Flame-Retardant Plastic Housing | Finish | Sn Alloy Plated, Gold and Nickel Plated Spring Wire |
Insertion Loss | 0.01 - 0.4 dB (Typical) | Insulation Resistance | 500 MO |
Plug Retention Force | 50 N | Temperature Rating | 14 - 140 °F |
Dimensions | 0.76 x 0.67 x 1.18 in | Environmental Conditions | 0 - 93% RH Non-Condensing |
Standards | cULus Listed, CSA Certified, ANSI/UL 1863, UL 94-V0 Flammability Rating, RoHS Compliant | Application | Residential Use |
UPC | 804428008552 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |