On-Q® Quick Connect RJ25 6-Position, 6-Conductor Telephone Keystone Insert, Black, 10/Pack
Description
ON-Q® Telephone Keystone insert with 6-position and 6-conductor termination. It is made of high impact flame retardant plastic. Insert supports up to three telephone lines and accepts an RJ45 plug without damage. It has 50 micro inch of gold on contacts. QuickConnect termination for reduced installation time. The operating temperature is -10 to 60°C. UL 94V-0 flammability rating.
Specifications
Brand Name | On-Q | Item Name | Telephone Keystone Insert |
Type | RJ25 | Number of Positions | 6 |
Contacts | 50 µin on Gold | Color | Black |
Number of Contacts | 6 | Material | High Impact Flame Retardant Plastic |
Temperature Rating | -10 to 60 °C | Environmental Conditions | UL 94 Requirements, V0 Rated Flammability |
Packages
1 - UNIT - 1 |