Abbotsford
Final sale
onqwp3473br

PASS & SEYMOUR WP3473BR 6-Position 6-Conductor Quick Connect RJ25 Telephone Keystone Insert, Brown

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3473BR

Description

Part of the Quick Connect family of products, this RJ25 keystone insert supports up to three telephone lines and accepts an RJ45 plug without damage.FEATURES AND BENEFITS:• RoHS Compliant• Suppports up to 3 telephone lines• 50 microinches of gold on contacts• QuickConnect termination for reduced installation time• FCC Part 68 compliant

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Telephone Keystone Insert Type RJ25 Female
Cable Type Category 3 Number of Positions 6
Termination Style 6P6C Color Brown
Number of Contacts 6 Material High Impact Flame Retardant Plastic
Temperature Rating -10 to 60 °C Dimensions 0.7 in L x 4 in W x 6 in H
Environmental Conditions UL 94 Requirements, V0 Rated Flammability Standards CSA Certified, cULus and UL Listed, RoHS Compliant, ANSI/UL 1863
UPC 804428008538

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60