
PASS & SEYMOUR WP3473IV 6-Position 6-Conductor Quick Connect RJ25 Telephone Keystone Insert, Ivory
Description
Part of the Quick Connect family of products, this RJ25 keystone insert supports up to three telephone lines and accepts an RJ45 plug without damage.FEATURES AND BENEFITS:• RoHS Compliant• Suppports up to 3 telephone lines• 50 microinches of gold on contacts• QuickConnect termination for reduced installation time• FCC Part 68 compliant
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telephone Keystone Insert | Type | Quick Connect, RJ25 Female |
Cable Type | Category 3 | Number of Positions | 6 |
Termination Style | 6P6C | Color | Ivory |
Number of Contacts | 6 | Material | Plastic |
Temperature Rating | 10 to 60 °C | Dimensions | 0.7 in L x 4 in W x 6 in H |
Environmental Conditions | 40 to 70 °C Storage | Standards | RoHS Compliant, UL Listing No. ANSI/UL 1863, CSA Certified, cULus Listed |
UPC | 804428008927 |
Packages
10 - UNIT - 10 | 60 - UNIT - 60 |