
PASS & SEYMOUR WP3550WH Snap and Go Cat 5e Keystone Connector, White
Description
Save time and money on the jobsite with the new Snap and Go Cat 5e Keystone Connector. Never worry about not having a punchdown tool again with this amazing self terminating connector.FEATURES AND BENEFITS:• RoHS Compliant• Wire without a flat surface or palm tool.• Improves cable performance by maintaining tight wire twists.• Exceeds TIA 568 standards.• No punchdown tool required to terminate cable.• Terminate 10-20% faster than with standard RJ45 punchdown tools.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Keystone Connector | Type | RJ45, Female |
Cable Type | Category 5E | Number of Positions | 8 |
Termination Style | A/B | Color | White |
Cable Size | 24 - 22 AWG | Number of Contacts | 8 |
Voltage Rating | 1000 V RMS | Amperage Rating | 2.1 A |
Contact Resistance | 20 mO (Max, Spring Wire Contact), 2.5 mO (Max, IDC Contact) | Material | Phosphor Bronze |
Finish | Injection Molded Plastic Etched with Diamond Core, Sn Alloy Plated, Gold and Nickel Plated Spring Wire | Insertion Loss | 0.01 - 0.4 dB (Typical) |
Insulation Resistance | 500 MO | Mounting Type | Wall Plate, Strap, Surface, Snap |
Plug Retention Force | 50 N | Temperature Rating | 14 - 140 °F |
Dimensions | 0.657 x 0.866 x 1.358 in | Environmental Conditions | 0 - 93% RH Non-Condensing |
Standards | UL Listed, RoHS Compliant | Application | Residential use |
UPC | 804428029601 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 120 - SKID - 120 |