![ortksbnc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308952204.jpg?preset=medium)
MIDDLE ATLANTIC KSBNC 180 Degree Exit F/F 50Ohm Ortronics BNC Connector Keystone Module, Fog White
Description
TechChoice keystone insert feature an easy-to-follow universal wiring label and support standard termination using a 110-impact tool. The keystone footprint allows for the greatest flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process.
Specifications
Brand Name | Ortronics | Item Name | Keystone Module |
Termination Style | BNC Female to Female, 110 Punchdown | Color | Fog White |
Series/Model | TechChoice | Impedance | 50 O |
Dimensions | 1.42 in L x 0.55 in W x 0.63 in H |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |