![lev41106re6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394497233.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 41106-RE6 75 ohm DC-3.0 GHz Leviton Feedthrough QuickPort Nickel Plated F-Connector, White Housing
Description
Modular connector for voice grade structured cabling systems, Snaps into the entire Leviton QuickPort® family of workstation housings, multimedia outlet system. Exclusive cutting ledge combines termination and trim into one labour-saving step. Individual-port configurability allows specification flexibility. Robust one-piece lead-frame design, Voice grade and USOC wire configuration labels.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | USOC Cable Connector | Type | RJ12 |
Number of Positions | 6 | Termination Style | 110 |
Color | Black | Number of Contacts | 6 |
Material | Phosphor Bronze | Mounting Type | Flush |
Dimensions | 0.63 in W x 1.43 in D x 0.71 in H | Environmental Conditions | UL 94 Requirements, V0 Rated Flammability |
For Use With | Round Cables | Standards | UL Listed, CSA Certified, TIA/EIA-568-B, FCC Part 68, NEC Article 800 Compliant |
Application | Commercial | UPC | 078477834251 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |