LEVITON MANUFACTURING OF CANADA 41106-RI6 6P6C Leviton Voice Grade QuickPort Connector, Ivory
Description
QuickPort® connector features robust one-piece lead-frame design. Exclusive cutting ledge combines termination and trim into one labor-saving step. Can be used in conjunction with other QuickPort snap-in modules for voice/data and video applications over UTP, coax and fiber. Meets or exceeds all applicable standards- UL listed, CSA certified and complies with NEC® Article 800, and meets ANSI/TIA-1096-A.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | USCO Connector | Type | USOC Quickport Connector |
Number of Positions | 6 | Termination Style | 110 |
Color | Ivory | Number of Contacts | 6 |
Material | Phosphor Bronze | Mounting Type | Flush |
Dimensions | 0.636 in W x 1.179 in D x 0.83 in H | Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standards | CSA Certified, UL Listed, TIA\EIA-568-B, FCC Part 68 Compliant, NEC Article 800 Compliant | Application | For Commercial |
UPC | 078477834213 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |