
6P6C Leviton Voice Grade QuickPort Connector, White
Description
Modular connector for voice grade structured cabling systems, Snaps into the entire Leviton QuickPort® family of workstation housings, multimedia outlet system. Exclusive cutting ledge combines termination and trim into one labour-saving step. Individual-port configurability allows specification flexibility. Robust one-piece lead-frame design, Voice grade and USOC wire configuration labels.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | USOC Cable Connector | Type | RJ12, Narrow Body |
Cable Type | Category 3 | Number of Positions | 6 |
Termination Style | 110 | Color | White |
Number of Contacts | 6 | Material | Phosphor Bronze |
Mounting Type | Flush | Dimensions | 0.636 in W x 1.179 in D x 0.83 in H |
Environmental Conditions | UL 94 Requirements, V0 Rated Flammability | For Use With | Round Cable |
Standards | CSA Certified, UL Listed, TIA/EIA-568-B, FCC Part 68 Compliant, NEC Article 800 Compliant | Application | Commercial |
UPC | 078477834237 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |