
PANDUIT NKP5E88MBL-Q NetKey Category 5e Component-Rated Punchdown Jack Module (25/Pack), Black
Description
Category 5e, 8-position, 8-wire, keystone punchdown jack module. Black.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Category 5e UTP Jack Module | Type | Keystone, Unshielded, 8-Wire |
Cable Type | Category 5e | Number of Positions | 8 |
Termination Style | Punchdown | Contacts | 50 µin Gold Plated |
Color | Black | Cable Size | 26-22 AWG |
Frequency Rating | 100 MHz | Material | ABS/Polycarbonate |
Return Loss | > 20 dB | Temperature Rating | -10 to 65 °C |
Dimensions | 0.63 in W x 1.16 in D x 0.87 in H | For Use With | T568A/T568B Cable |
Standards | ANSI/TIA-568-C.2 Category 5e, ISO 11801 Class D, ISO 11801 Category 5e, ANSI/TIA-1096A (Formerly FCC Part 68), Meets IEC 60603-7, IEEE 802.3af/802.3at and Proposed 802.3bt Type 3 and Type 4 PoE Applications, UL 1863, RoHS Compliant, PoE, PoE+, and PoE++ | Application | For Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet), 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Token Ring 4/16, Voice Over Internet Protocol (VoIP) |
UPC | 074983125173 |
Packages
25 - UNIT - (25) |