Abbotsford
pasac5erj45m1

PASS & SEYMOUR AC5ERJ45M1 Cat 5e RJ45 Data/Phone Insert, Magnesium

Price $14.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC5ERJ45M1

Description

Keystone connector for networking, data, and phone applications.FEATURES AND BENEFITS:• Pair with a 1-Port, 2-Port, or 4-Port adorne frame for use in any adorne wall plate.• Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.• adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.• Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name On-Q Sub Brand adorne
Item Name Keystone Connector Type RJ45
Cable Type Category 5E Number of Positions 8
Termination Style A/B, Insulation Displacement Color Magnesium
Number of Contacts 4 Material Thermoplastic
Mounting Type Box Application Residential/Commercial, Data/Phone
UPC 804428065272

Packages

1 - UNIT - 1 4 - UNIT - 4