Abbotsford
pasac6rj45w1

PASS & SEYMOUR AC6RJ45W1 Cat 6 RJ45 Data Insert, White

Price $21.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC6RJ45W1
Documents Documents

Description

Keystone insert supports gigabit networking performance.FEATURES AND BENEFITS:- Pair with a 1-Port, 2-Port, or 4-Port adorne frame for use in any adorne wall plate.- Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.- adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.- Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Keystone Insert Type 1-Gang, RJ45, Horizontal
Cable Type Category 6 Color White
Material Thermoplastic Mounting Type Box
For Use With Flat and Round Cable, Solid Core Application For Commercial/Residential Use
UPC 804428065326

Packages

1 - UNIT - 1 4 - UNIT - 4