
PRIMEX 125-0947-WT Cat6 90 Degree and 180 Degree UTP Keystone Jack, White
Description
The Primex Cat6 90° and 180° UTP keystone jacks fit in standard wall plates and provide easy high-speed data access. these UTP keystones are UL-Listed and offer dual 568A/B wiring labels for easy installation. Pairing them with Primex wall plates in 1-4 port configurations offers versatile installation options.
Specifications
Brand Name | Primex | Item Name | Category 6 Keystone Jack |
Type | 90 - 180° UTP | Termination Style | 110 Universal IDC |
Color | White | For Use With | Primex Wall Plates in 1-4 Port Configurations |
Standards | cULus Listed |
Packages
100 - UNIT - (100) | 600 - UNIT - 600 |