Abbotsford
prx1250949wt

PRIMEX 125-0949-WT Category 5e Keystone Jack 90 - 180° UTP

Price $3.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PRIMEX
Manufacturer #:125-0949-WT

Description

The Primex CPO4 4-port customer premise wall outlet allows flexible in-suite termination of multiple services including fiber, tel, data, voice and video keystone jacks. It's surface-mountability allows it to be used in both new and retrofit wiring applications.

Specifications

Brand Name Primex Item Name Category 5e Keystone Jack
Type 90 - 180° UTP Termination Style 110 Universal IDC
For Use With Primex Wall Plates in 1-4 Port Configurations Standards UL Listed

Packages

1 - UNIT - 1 100 - UNIT - (100) 600 - UNIT - 600
Customers who bought this item also bought