![prx1250959wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174419383.jpg?preset=medium)
PRIMEX 125-0959-WT JACK RJ12 3 LINE VOICEKEYSTONE
Description
The Primex CPO4 4-port customer premise wall outlet allows flexible in-suite termination of multiple services including fiber, tel, data, voice and video keystone jacks. It's surface-mountability allows it to be used in both new and retrofit wiring applications.
Specifications
Brand Name | Primex | Item Name | Keystone Jack |
Type | 3-Line Voice, RJ12 | Mounting Type | Surface |
Includes | Dust Cover | Standards | cULus Listed |
Application | For Telephone, Fax, Alarm, Standard Wall Plates |
Packages
1 - UNIT - 1 | 600 - UNIT - 600 |