
PRIMEX 125-0961-WT F-Connector Keystone
Description
The Primex CPO4 4-port customer premise wall outlet allows flexible in-suite termination of multiple services including fiber, tel, data, voice and video keystone jacks. It's surface-mountability allows it to be used in both new and retrofit wiring applications.
Specifications
Brand Name | Primex | Item Name | F-Connector Keystone |
Color | Classic White | Mounting Type | Wall/Surface |
For Use With | Primex Wall Plates in 1-4 Port Configurations | Standards | UL Listed |
Application | CATV Applications |
Packages
1 - UNIT - 1 | 800 - UNIT - 800 |