Abbotsford
cwd55475ew

COOPER INDUSTRIES 5547-5EW Cat. 5e Modular Data Jack Insert, White

Price $10.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:5547-5EW

Description

Cat. 5e Modular Data Jack Insert - A wide range of jacks, adapters, wallplates, inserts, and connectors are designed with quality, ease of installation and compatibility in mind. 110 style modular jacks. 8 positions and 8 conductors for high-speed LAN applications (5546-6/5547-5E). 6 positions and 6 conductors for voice and/or data applications (5547-3E). 50 micron gold-plated pins. Cat 6 jacks rated for 650 MHz, Cat 5E jacks rated for 160 MHz. IDC termination for simple and fast installation. Color coding wiring labels for both T568A/B and USOC. Audio and video connectors require no soldering. Audio connectors have gold plated contact surfaces for better connection. All jacks and adapters clip smoothly into place in our flush-mount modular wallplates.

Specifications

Brand Name Eaton Sub Brand MediaSync
Item Name Modular Jack Type RJ45
Cable Type Category 5e Number of Positions 8
Termination Style 110 Color White
Number of Contacts 4 Material Thermoplastic
Mounting Type Flush Temperature Rating 0 °C to 40 °C
Dimensions 0.7 in L x 1.1 in W x 0.8 in H Standards cULus Listed, RoHS Compliant
Application For High Speed LAN Applications UPC 032664662171

Packages

1 - UNIT - 1 50 - UNIT -50 750 - UNIT - 750
This website uses cookies to ensure you get the best experience on our website. Read more
Ok