![idi85344](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/386684799.jpg?preset=medium)
IDEAL INDUSTRIES 85-344 RJ-11 6-Position 4-Contact Modular Plug (25/Pack)
Description
These modular plugs are capable of supporting the latest EIA/TIA cable system performance categories when installed in compliance with appropriate EIA/TIA standards and methods and manufactured to comply with FCC 86 . The position and contact configurations cover the popular styles. Includes plugs for round cable with solid conductors and plugs for flat cable and stranded conductors.
Specifications
Brand Name | Ideal | Item Name | Modular Plug |
Type | RJ11 | Cable Type | Category 7A |
Number of Positions | 6 | Color | Transparent |
Number of Contacts | 4 | For Use With | Round and Flat Cables |
Application | Mod Plug Terminating of UTP 24 AWG | UPC | 783250853441 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |