Abbotsford
idi85345

IDEAL INDUSTRIES 85-345 RJ-11 6-Position 6-Contact Modular Plug (25/Pack)

Price $20.68 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:85-345

Description

Modular plug support the latest cable system performance categories when installed in compliance with appropriate standards and methods. Plugs work with 24 AWG solid or stranded conductors and round or flat cables.


6 position, 6 contact RJ-11 modular plug for Cat 3/5e and traditional phone wire

50 micro-inch gold plating on contact mating area for long term reliability in connectivity, even after hundreds of mating cycles

Complies with industry standard mechanical and electrical specifications for compatibility with compliant telephone jacks and ports

Designed to work seamlessly with IDEAL Telemaster crimping tools. Also compatible with industry standard modular plug crimping tools meeting specifications.

Use with 1, 2, or 3 line phone systems

Specifications

Brand Name Ideal Item Name Modular Plug
Type (6) RJ-12 Termination Style Crimp
Color Transparent For Use With Flat Cable, Solid Core
Application Mod Plug Terminating of UTP 24 AWG UPC 783250853458

Packages

1 - UNIT - 1 5 - UNIT - 5