![onq36440501](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331968855.jpg?preset=medium)
PASS & SEYMOUR 36440501 High Performance RJ45 Modular Plugs, Clear
Description
Rj45 modular jacks are designed for use with Legrand Cat 5e cable. 25 pack.FEATURES AND BENEFITS:• RoHS Compliant• Quick and hassle-free connection.• Current Max: 2A• Material: Polycarbonate plastic housing• Volts (AC): 250VAC Max• Wire Gauge: 24-26AWG• Cable Type: Cat 5e• Color: Transparent• Pair Count: 4• Quantity: 25• Termination: 4P4C,4P2C,6P2C,6P4C,6P6C,8P8C• Connection Type: Modular Jack• Type: RJ45 Plug• Number Of Wires: 8
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Modular Plug | Type | RJ45 |
Cable Type | Category 5 | Number of Positions | 8 |
Termination Style | Insulation Displacement | Color | Transparent |
Cable Size | 26 - 24 AWG | Number of Contacts | 4 |
Voltage Rating | 250 V | Amperage Rating | 2 A |
Material | Polycarbonate Plastic Housing | Dimensions | 22.5 x 11.65 x 8.35 mm |
Application | Residential use | UPC | 804428003953 |
Packages
1 - UNIT - 1 | 900 - UNIT - 900 |