PASS & SEYMOUR ON-Q WP3476-WH-100 Cat 6 Quick Connect RJ45 Keystone Insert (100/Pack), White
Description
FEATURES and BENEFITS:- RoHS Compliant - Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400) - RJ45 Inserts can be terminated with any 110 punchdown tool - Exceeds EIA/TIA 568A/B Cat 6 Performance Specifications
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Keystone Insert | Cable Type | Category 6 |
Termination Style | RJ-45, Punchdown | Color | White |
Number of Contacts | 8 | Application | Residential |
UPC | 804428008293 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |